Shop All Facial Tissues
This Product is Discontinued
Kleenex
Go Pack 3 Ply Facial Tissue, 10 Sheets (Discontinued)
Mfr # 11974
Zoro # G0712358
This Product is Discontinued
Key Features
- Series Go Pack
- Sheet Size 8.6" x 8.3"
- Ply 3
- Number of Sheets 10
- Width 8.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenex
- MFR # 11974
- Zoro # G0712358
- UPC # 036000119749
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.6" x 8.3" |
Width | 8.6" |
Details
Item | Facial Tissue |
Series | Go Pack |
Ply | 3 |
Number of Sheets | 10 |
Box Type | Pocket Pack |
Color | White |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.