Shop All Facial Tissues
Kleenex
Convenience Case 2 Ply Facial Tissue, 125 Sheets
Mfr # 3076
Zoro # G9778494
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Convenience Case
- Sheet Size 8.4 in
- Sheet Width 8.4 in
- Sheet Length 8.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenex
- MFR # 3076
- Zoro # G9778494
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in |
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Convenience Case |
Ply | 2 |
Color | White |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Number of Sheets | 125 |
Features | For Business—Packaged for commercial use. |
Box Type | Flat Box |
Description
White Facial Tissue,2Ply,125/Bo,PK12, Package Quantity 12
- •For business and commercial use, not a consumer-grade product.
- •Soft, strong and absorbent.
- •Special feature lets you know when tissues are about to run out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- ZORO SELECT Side Press Mop Bucket and Wringer, Yellow, Polypropylene (7Y535)
- TOUGH GUY 6-1/2 gal. Oval Bucket, 10-1/2" H, Silver, Galvanized Steel (2W318)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- Kleenex Facial Tissues