Shop All Facial Tissues
Kleenex
Boutique 2 Ply Facial Tissue, 95 Sheets
Mfr # KCC 21271
Zoro # G0116323
product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tissue Box Type Cube
- Series Boutique
- Sheet Width 8.38"
- Sheet Length 8.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC 21271
- Zoro # G0116323
- UPC # 10036000212713
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.38" |
Sheet Length | 8.24" |
Details
Promotion Restriction | Not eligible for promotion |
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Boutique |
Ply | 2 |
Number of Sheets | 95 |
Box Type | POP-UP* Box |
Color | White |
Features | For Business—POP-UP* box packaging for commercial use. |
Description
Boutique White Facial Tissue, 2-Ply, Pop-Up Box, 95 Sheets/Box, 36 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT-N-KLEEN Kettle Cleaner 15 Oz (2095)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- UNGER Complete MonsoonPlus Stripwasher 14 Inch (EH350,MS350)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- Kleenex Facial Tissues