Shop All Facial Tissues
Kleenex
Antiviral Facial Tissue, White, 3PK
Mfr # KCC21286
Zoro # G907200555
product price: $10.39
/pk 3, $3.46/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.20" x 8.20"
- Features Anti-viral; Extra Soft
- Material Paper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21286
- Zoro # G907200555
- UPC # 36000212860
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.20" x 8.20" |
Details
Item | Facial Tissue |
Features | Anti-viral; Extra Soft |
Material | Paper |
Color | White |
Description
Because cold and flu viruses are often spread by hand contact, Kleenex brand has developed a tissue for your whole business Each antiviral tissue has three soft layers, including a moistureactivated middle layer that kills 999 percent of cold and flu viruses in the tissue within 15 minutes It's virucidal against Rhinoviruses Type 1A and 2, Influenza A and B, and Respiratory Syncytial Virus Each box comes with 68 germfighting tissues, and each tissue features small blue dots on the interior layer to signal that they're antiviral So whether you are a teacher caring for children, a commercial operator with a big staff or a business owner who cares about your employees' health, these antiviral facial tissues can be an important part of keeping your crew healthy, yearround
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Golden Glove Sleeve 22 Inch (51022)
- RUBBERMAID COMMERCIAL 13QT BLK Wastebasket (FG295500BLA)
- WEILER 16" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42033)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK12 (97799)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21270)
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- Kleenex Facial Tissues