Shop All Facial Tissues
Kleenex
3 Ply Facial Tissue, 60 Sheets
Mfr # 54271
Zoro # G405674490
product price: $71.69
/pk 27, $2.66/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Box
- Sheet Width 4.5"
- Sheet Length 4"
- Ply 3
- Box Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 54271
- Zoro # G405674490
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 4.5" |
Sheet Length | 4" |
Details
Tissue Box Type | Box |
Item | Facial Tissue |
Ply | 3 |
Number of Sheets | 60 |
Box Type | Box |
Color | White |
Description
Soothing Lotion facial tissue features three-layers of soft and strong paper, each infused with a touch of coconut oil, aloe and vitamin E, to nourish skin with daily moisturizers while protecting you from chafing and redness by locking that moisture in, no matter how many times you reach for a tissue during the day. These ultra-soft, lotion-infused tissues are ideal when suffering from colds and allergies, and they may be the only tissues for those who suffer with sensitive skin throughout the year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 54" Slide On Wet Mop Handle, Fiberglass (FGH145000000)
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 28 oz (97056)
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641438SS)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- Kleenex Facial Tissues