Shop All Facial Tissues
Kleenex
3 Ply Facial Tissue, 55 Sheets
Mfr # 54505
Zoro # G306437873
product price: $84.45
/pk 27, $3.13/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Width 4.5"
- Sheet Length 5"
- Ply 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 54505
- Zoro # G306437873
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 4.5" |
Sheet Length | 5" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Ply | 3 |
Color | White |
Box Type | Box |
Number of Sheets | 55 |
Description
Kleenex Anti-Viral Tissues kill 99.9% of cold and flu viruses, helping you to take care of you and your family during cold and flu season. Made with 3 soft plies, including a moisture-activated middle layer that kills 99.9% of cold and flu viruses in the tissue within 15 minutes. Virucidal against: Rhinoviruses Type 1A and 2 (Rhinoviruses are the leading cause of the common cold), Influenza A and Influenza B (causes of the flu), Respiratory Syncytial Virus (RSV – the leading cause of lower respiratory infection in children).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- HARPER Angle Broom with Whisk, Large, 54" (4042)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX Facial Flat Tissue Boxes , 100 Tissues/Box, 36PK (21400)
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- Kleenex Facial Tissues