2 Ply Tissues, 95 per box Sheets
Mfr # 21270CT
Zoro # G001839910
Key Features
- Tissue Box Type POP-UP* Box
- Sheet Width 8.5"
- Sheet Length 8.2"
- Ply 2
- Features For Business—POP-UP* box packaging for commercial use.
Product Information
- Brand Kleenex
- MFR # 21270CT
- Zoro # G001839910
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.5" |
Sheet Length | 8.2" |
Width | 8.5" |
Length | 8.2" |
Details
Tissue Box Type | POP-UP* Box |
Item | Tissues |
Ply | 2 |
Features | For Business—POP-UP* box packaging for commercial use. |
Color | White |
Number of Sheets | 95 per box |
Weight | 16.1 lbs |
Description
All facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft texture and a low-alert dispenser (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). Choosing Kleenex® lets everyone know that you care enough to provide the very best. You'll want to buy them in bulk!
- •For business and commercial use, not a consumer-grade product.
- •Offer superior performance, a premium feel and essential softness.
- •Special feature lets you know when tissues are about to run out.
- •Pop-up box style.
- •Soft, strong and absorbent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- METROVAC DataVac® Pro Series & Micro Cleaning Tools Tech Vacuum/Blower Duster (MDV-1BA)
- SOLARIS PAPER 46898 PEC 7 x 850 in. White Livi Hard Wound Roll Towel, 6PK (46898 (PEC))
- DEWALT 3 x 14 Row Angle Handle Carbon Wire Brush (DW49705)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX Tissue, Facial, We, 80Bx 48PK (KCC21195)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX Tissue, Antiviral, 4PK (KCC21286CT)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- Kleenex Facial Tissues