Shop All Facial Tissues
Kleenex
2 Ply Facial Tissue, 95 Sheets
Mfr # 21272
Zoro # G901839799
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Width 8.5 in
- Sheet Length 8.4"
- Ply 2
- Number of Sheets 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 21272
- Zoro # G901839799
- UPC # 36000212723
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.5 in |
Sheet Length | 8.4" |
Container Length | 8.4 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 95 |
Features | For Business—BOUTIQUE* POP-UP* box packaging for commercial use. |
Box Type | Cube Box |
Color | White |
Standards | Meets EPA Standards |
Description
A natural choice for your comfort. Made with Softblend* Fiber, the perfect blend of virgin fiber and recycled fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Baking Soda, 16 oz, PK24 (33200-84104)
- HOOVER Carrying Vacuum Bag, Mfr. No. CH30000 (CH01005)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- SCOTCH-BRITE SCOTCH-BRITE Silver 7" Aluminum Squeegee (410)
- KLEENEX Tissue, , Facial (KCC21400)
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- KLEENEX Tissue, Antiviral, 4PK (KCC21286CT)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- Kleenex Facial Tissues