Shop All Facial Tissues
Kleenex
2 Ply Facial Tissue, 160 Sheets
Mfr # 54303
Zoro # G406437902
original price:
$108.99
4% off
new price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Width 4.5"
- Sheet Length 4"
- Ply 2
- Box Type Flat Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 54303
- Zoro # G406437902
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 4.5" |
Sheet Length | 4" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Ply | 2 |
Box Type | Flat Box |
Color | White |
Number of Sheets | 160 |
Description
America's favorite tissue, Kleenex Trusted Care is perfect for everyday sniffles, sneezes and even little drips or spills! Whether you're looking for a box for your home or office you'll have plenty of single tissues for any occasion. Designed for runny noses and watery eyes, our dye-free, soft and strong tissue is thick and absorbent to keep hands clean. Plus, you can find tissue boxes that fit your style because each tissue box is available in various colors and designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 93111 10 In. Quad Brush Head (TI785404)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- PROTEAM 13" Curved Chrome Wand w/ Button Lock (103505)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- KLEENEX Tissue, , Facial (KCC21400)
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651)
- Kleenex Facial Tissues