Shop All Facial Tissues
This Product is Discontinued
Kleenex
2 Ply Facial Tissue, 160 Sheets (Discontinued)
Mfr # 37399
Zoro # G0063852
This Product is Discontinued
Key Features
- Sheet Size 8.2" x 8.4"
- Ply 2
- Width 8.2"
- Number of Sheets 160
- Box Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenex
- MFR # 37399
- Zoro # G0063852
- UPC # 036000373998
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.2" x 8.4" |
Width | 8.2" |
Details
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 160 |
Box Type | Flat |
Color | White |
Description
White Facial Tissue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.