Shop All Facial Tissues
Kleenex
2 Ply Facial Tissue, 125 Sheets
Mfr # TT2FTK
Zoro # G5720806
product price: $265.99
/pk 48, $5.54/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8.4 in x 8 in
- Sheet Width 8.4 in
- Ply 2
- Number of Sheets 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # TT2FTK
- Zoro # G5720806
- UPC # 10036000216063
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8 in |
Sheet Width | 8.4 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 125 |
Description
Facial Tissue,2-Ply,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- KENYON Stiff Bristle Broom, 24", 60" Red Handle (82624)
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- WEILER Light Industrial Upright Broom, Corn Fill, 56" Overall Length (44009)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- Kleenex Facial Tissues