Shop All Facial Tissues
Kleenex
2 Ply Facial Tissue, 100 Sheets
Mfr # KCC 13216
Zoro # G0116244
product price: $129.99
/pk 60, $2.17/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Width 8.4"
- Sheet Length 8"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC 13216
- Zoro # G0116244
- UPC # 10036000132165
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4" |
Sheet Length | 8" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Number of Sheets | 100 |
Box Type | Box |
Features | For Business—Packaged for commercial use. |
Description
White Facial Tissue, 2-Ply, White, 100 Sheets/Box, 10 Boxes/Bundle, 6 Bundles/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- BRONCO 10 gal Round Trash Can, Red (84101005)
- ZEP Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (1046806)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, 11" x 16 3/4", White (54015)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (KCC 21271)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- Kleenex Facial Tissues