Shop All Mops
Kleen Handler
Multi Surface Push Broom, Yellow/Black
Mfr # BIS-WB-09-1
Zoro # G8589109
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Handler
- MFR # BIS-WB-09-1
- Zoro # G8589109
- UPC # 811437022363
- Country of Origin China
- Category Mops
Description
KLEEN HANDLER Multi Surface Push Broom, Color-Yellow/Black
Push broom floor sweep has heavy-duty polypropylene bristles that resist stains and odors.
Multi purpose push broom floor sweep has two-threaded handle holes on either side of block for even wear.
Push broom floor sweep is designed for reliable use in the most demanding industrial applications.
Push broom angle brace adds support and stability.
Push broom handles sold separately.
Multi-Surface Push Brooms are designed with polypropylene material with a stiff inner core for moving large debris and a soft border for picking up finer particles. This push broom head can be used both indoors and outdoors. A secure, solid connection between the broom head and handle gives you a confident clean every time. It is convenient to use and trusted for various cleaning usages such as: cleaning off a dirty wall, grease stain on the floor, corners, recesses, grooves and grout lines. It has rough bristles on the inside of broom for sweeping up larger particles and softer bristles on the outside to sweep up smaller particles. This floor sweep push broom is suitable for reliable use in the most demanding industrial, household and janitorial applications.
Push broom floor sweep has heavy-duty polypropylene bristles that resist stains and odors.
Multi purpose push broom floor sweep has two-threaded handle holes on either side of block for even wear.
Push broom floor sweep is designed for reliable use in the most demanding industrial applications.
Push broom angle brace adds support and stability.
Push broom handles sold separately.
Multi-Surface Push Brooms are designed with polypropylene material with a stiff inner core for moving large debris and a soft border for picking up finer particles. This push broom head can be used both indoors and outdoors. A secure, solid connection between the broom head and handle gives you a confident clean every time. It is convenient to use and trusted for various cleaning usages such as: cleaning off a dirty wall, grease stain on the floor, corners, recesses, grooves and grout lines. It has rough bristles on the inside of broom for sweeping up larger particles and softer bristles on the outside to sweep up smaller particles. This floor sweep push broom is suitable for reliable use in the most demanding industrial, household and janitorial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Fiber Duster 7 in. W X 4 in. L 1 each (48220)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- WARSAW CHEMICAL Regular Orange Floor Cleaner, Pine Scent, 50lbs drum (30695-0000650)
- GOFER PARTS Replacement Brush Kit - Poly For Nobles/Tennant 1016811 (GBRG18P129)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- KLEEN HANDLER Non-Woven Cut End Floor Cleaning Wet Mop Head Refill, White, PK12 (KH-ES-NWSM-W-12)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-48 (KHES-LEBDM-48)
- LIBMAN Libman 3021 Gator Mop Refill (1521038)
- Kleen Handler Floor Mops, Buckets & Wringers