Shop All Handles, Frames and Braces
Kleen Handler
Micrifiber Dust MOP Frame, Blue, 36 Inch
Mfr # KHES-MDMF-36
Zoro # G003072513
product price: $10.29
/ea
Sold in multiples of 12 for $123.48
$123.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder Coated Metal
- Color Silver
- Size 36 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Handler
- MFR # KHES-MDMF-36
- Zoro # G003072513
- UPC # 810025607647
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 36 In |
Details
Features | Powder Coated Metal |
Color | Silver |
Description
Designed for high-performance in the most demanding environments, this Dust Mop Frame by Kleen Handler comes with sturdy construction that easily clips onto the compatible handle. It is made from powder-coated zinc metal wire and can use for daily dust cleaning. This dust frame is perfect for eliminating abrasive dust particles that can ruin the finishing of your floor.
The Dust Mop Frame can easily attach to any mop handle and can quickly remove. Ideal for commercial and residential environments, this is perfect for dusting hardwood, tile, linoleum, and other hard surfaces and floors. Available in four sizes (18x5 small, 24x5 medium, 36x5 large, and 48x5 extra-large).
The Dust Mop Frame can easily attach to any mop handle and can quickly remove. Ideal for commercial and residential environments, this is perfect for dusting hardwood, tile, linoleum, and other hard surfaces and floors. Available in four sizes (18x5 small, 24x5 medium, 36x5 large, and 48x5 extra-large).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107705)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- ETTORE Universal Angle Adapter (45006)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- HARPER Harper Replacement Squeegee Brace (81-25342)
- TOUGH GUY 54" Clamp On Wet Mop Handle, Gray, Aluminum (1TYZ1)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK137)
- REMCO Vikan 59in Aluminum Handle, Orange (29377)
- Kleen Handler Handles, Frames and Braces