Shop All Baling Wire
Kleen Green
Bale Ties, Painted, .121 In Dia, 21ft, PK62
Mfr # KGBT 11g x 21ft x 62
Zoro # G6929237
product price: $96.69
/pk 62, $1.56/ea
Free Shipping & Returns
Not eligible for select promotions
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Gauge 11 ga.
- Package Type Bundle
- Length 21 ft
- Weight 52 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Green
- MFR # KGBT 11g x 21ft x 62
- Zoro # G6929237
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 21 ft |
Diameter | 0.121 in |
Wire Diameter | 0.121 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Painted |
Gauge | 11 ga. |
Package Type | Bundle |
Weight | 52 lb. |
Material | Steel |
Item | Bale Ties |
Wire Gauge | 11 ga |
Wire Finish | Painted |
Break Strength | 862 lb |
Color | Green |
Baling Wire Type | Wire Ties |
Number of Loops | Single Loop |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 21 ft, Break Strength 862 lb, Material Steel, Number of Loops Single Loop, Package Quantity 62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- UNIVERSAL Double Window Business Envelope, #9, Square Flap, Self-Adhesive, 3.88 x 8.88, White, 500PK (UNV35217)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- Kleen Green Baling Wire