Shop All Baling Wire
Kleen Green
Bale Ties, Painted, .106 In Dia, 21ft, PK125
Mfr # KGBT 12G X 21FT X 125
Zoro # G6792335
product price: $134.99
/pk 125, $1.08/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Weight 80 lb.
- Finish Painted
- Material Steel
- Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Green
- MFR # KGBT 12G X 21FT X 125
- Zoro # G6792335
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 21 ft |
Diameter | 0.106 in |
Wire Diameter | 0.106 in |
Details
Gauge | 12 ga. |
Weight | 80 lb. |
Finish | Painted |
Material | Steel |
Package Type | Bundle |
Item | Bale Ties |
Color | Green |
Wire Finish | Painted |
Break Strength | 649 lb |
Wire Gauge | 12 ga |
Baling Wire Type | Wire Ties |
Number of Loops | Single Loop |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 21 ft, Break Strength 649 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 18", Kraft, 50/Bundle (55VJ95)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- Kleen Green Baling Wire