Shop All Baling Wire
Kleen Green
Bale Ties, Painted, .106 In Dia, 14ft, PK125
Mfr # KGBT 12g x 14ft x 125
Zoro # G8984421
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft
- Finish Painted
- Package Type Bundle
- Diameter 0.106 in
- Weight 54 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleen Green
- MFR # KGBT 12g x 14ft x 125
- Zoro # G8984421
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 14 ft |
Diameter | 0.106 in |
Wire Diameter | 0.106 in |
Details
Finish | Painted |
Package Type | Bundle |
Item | Bale Ties |
Weight | 54 lb. |
Gauge | 12 ga. |
Material | Steel |
Baling Wire Type | Wire Ties |
Wire Gauge | 12 ga |
Wire Finish | Painted |
Number of Loops | Single Loop |
Break Strength | 649 lb |
Color | Green |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 14 ft, Break Strength 649 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- SCS 12" x 10" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001012)
- BANKERS BOX 7717201 SmoothMove Classic 18'' x 15'' x 14'' Kraft / Blue Medium Moving Box, 8PK (3437717201)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- Kleen Green Strapping