Shop All Baling Wire
Kleen Green
Bale Ties, Painted, .08 In Dia, 14ft, PK250
Mfr # KGBT 14g x 14ft x 250
Zoro # G8984464
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Length 14 ft
- Gauge 14 ga.
- Material Steel
- Package Type Bundle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleen Green
- MFR # KGBT 14g x 14ft x 250
- Zoro # G8984464
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 14 ft |
Diameter | 0.08 in |
Wire Diameter | 0.08 in |
Details
Item | Bale Ties |
Finish | Painted |
Gauge | 14 ga. |
Material | Steel |
Package Type | Bundle |
Weight | 62 lb. |
Wire Gauge | 14 ga |
Number of Loops | Single Loop |
Color | Green |
Wire Finish | Painted |
Break Strength | 377 lb |
Baling Wire Type | Wire Ties |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 14 ft, Break Strength 377 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Book, Memo, 3X5", 60 Sheet (45354)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- ZORO SELECT Shipping Box, 20x14x10 in (55NM93)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- Kleen Green Strapping