Shop All Steel Filters
This Product is Discontinued
Kleen-Gard
Baffle Grease Filter, Aluminum, 16"x20" (Discontinued)
Mfr # 9544
Zoro # G0394891
This Product is Discontinued
Key Features
- Nominal Filter Size 16x20x2
- Air Flow 400 fpm
- Nominal Width 20"
- Nominal Depth 2"
- For Use With Kitchen hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen-Gard
- MFR # 9544
- Zoro # G0394891
- Country of Origin Unknown
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Width | 20" |
Nominal Depth | 2" |
Nominal Height | 16" |
Details
Air Flow | 400 fpm |
Item | Baffle Grease Filter,Aluminum,16"x20" |
For Use With | Kitchen hood |
Standards | UL Classified |
Initial Resistance | 0.60"WC |
Baffle Material | Aluminum |
Description
Baffle Grease Filter,Aluminum,16"x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.