Shop All Disposable Gloves
Kleen Chef
Vinyl Disposable Gloves, Vinyl, L, 100 PK, Clear
Mfr # KC-MS-L-FHVG-1CL
Zoro # G002044030
Sold in multiples of 840 for $5,502.00
$5,502.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Features Ambidextrous design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleen Chef
- MFR # KC-MS-L-FHVG-1CL
- Zoro # G002044030
- UPC # 810025606749
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Features | Ambidextrous design |
Description
Minimize contact, maintain hygiene, and stay safe with these Disposable Food Handling Vinyl Gloves from Kleen Chef. Made from 100% premium polyvinyl chloride paste resin (PVC), these gloves are food safe and protect your hand from liquids, chemicals, and splashes. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Vinyl Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.
Keep your hands clean while performing tough, dirty tasks, like emptying garbage cans or touching food with these vinyl gloves, and enjoy your work hassle-free. Perfect for various applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
Keep your hands clean while performing tough, dirty tasks, like emptying garbage cans or touching food with these vinyl gloves, and enjoy your work hassle-free. Perfect for various applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 9 ft - Red (03-W182)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, S, 100 PK, Clear (KC-MS-S-FHVG-1CL)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (KC-MS-XL-DNG-1BL-Z)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (KC-MS-M-FHVG-1CL-Z)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, M, 100 PK, Natural (KC-MS-M-DLG-1NR-Z)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- Kleen Chef Gloves & Hand Protection