Shop All Disposable Gloves
Kleen Chef
Poly Disposable Gloves, High Density Polyethylene, Powder-Free, XL, 525 PK, Clear
Mfr # BL-KCFS-ES-HDPE-CLDG-01-XL
Zoro # G108669755
product price: $6.19
/pk 525, $0.01/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material High Density Polyethylene
- Length 11.5 in
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Chef
- MFR # BL-KCFS-ES-HDPE-CLDG-01-XL
- Zoro # G108669755
- UPC # 810025607982
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 11.5 in |
Details
Item | Poly Disposable Gloves |
Color | Clear |
Material | High Density Polyethylene |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finish | Smooth |
Features | Ambidextrous design |
Application | Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting |
Disposable Glove Grade | Food |
Description
KLEEN CHEF High-Density Polyethylene Food Handling Disposable Gloves, 0.65g, 12.0-inch, 525/BoxDESIGNED FOR COMFORT: HDPE material for more durability & better comfort, easy to wear & removeBUILT FOR CLEANLINESS & PROTECTION: 0.65g, 11.5-inch Extra-long for additional protection and coverage. One-time use makes for an easy and quick clean up.USE AT HOME OR AT WORK. Ideal for use in industrial kitchens, salons, food handling, cleaning, painting, and more!KLEEN CHEF Long, angle cut cuff HDPE gloves are a customized solution to reduce risks of food contamination and provide extra-protection to your hands while performing different tasks. These gloves are widely used in the food industry and are also designed for use in other fields like maintenance, cleaning, painting, safety, etc. Featuring along-cuff, the gloves act as a shield to your hands, protecting it from contact with oils, toxic chemicals, corrosives, stains, germs and more. These gloves are without doubt a protective and appropriate alternative that meet all your specific-task related requirements. Smooth finish, single use and ambidextrous to fit either hand with an extra-long angle cut cuff for additional protection made from HDPE material for more durability and better comfort approved for food handling complies with FDA protocols. Food preparation, industrial cleaning, dying hair in the salon or at home, crafting, or painting the house - no matter the job, your hands will be clean and have you covered with KLEEN CHEF Disposable Gloves.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, L, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-L)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, M, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-M)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- KLEEN CHEF Latex Disposable Gloves, Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (KC-MS-XL-DNG-1BL-Z)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR-Z)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack (2XLZ9)
- Kleen Chef Disposable Gloves