Shop All Disposable Gloves
Kleen Chef
Nitrile Disposable Gloves, Synthetic Nitrile Latex, Powder-Free, XL, 100 PK, Blue
Mfr # KC-MS-XL-DNG-1BL
Zoro # G802044032
product price: $13.59
/pk 100, $0.14/ea
Sold in multiples of 840 for $11,415.60
$11,415.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Synthetic Nitrile Latex
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Features Highly-versatile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Chef
- MFR # KC-MS-XL-DNG-1BL
- Zoro # G802044032
- UPC # 810025607869
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Synthetic Nitrile Latex |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Features | Highly-versatile |
Description
Our hands require extra care if we work in a profession where our hands get exposed to different hazardous chemicals, solvents, or allergies daily. These hazards live on the surface of hands and can transmit easily by a simple touch. To minimize such transfer, these Nitrile Gloves by Kleen Chef are an ideal choice for you! Less likely to rip or tear, these are long-lasting and come with a comfortable grip. These gloves are latex-free and powder-free, making them the safest choice for various uses.
These gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Nitrile Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. Enjoy working hassle-free with these nitrile gloves.
These gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Nitrile Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. Enjoy working hassle-free with these nitrile gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR-Z)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, XL, 100 PK, Natural (KC-MS-XL-DLG-1NR-Z)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, S, 100 PK, Clear (KC-MS-S-FHVG-1CL)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, L, 100 PK, Natural (KC-MS-L-DLG-1NR-Z)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, XL, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-XL)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- Kleen Chef Disposable Gloves