Shop All Disposable Gloves
Kleen Chef
Latex Disposable Gloves, Latex, Powder-Free, XL, 100 PK, Natural
Mfr # KC-MS-XL-DLG-1NR
Zoro # G502044035
product price: $10.19
/pk 100, $0.10/ea
Sold in multiples of 840 for $8,559.60
$8,559.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Features Anti-slip design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Chef
- MFR # KC-MS-XL-DLG-1NR
- Zoro # G502044035
- UPC # 810025607906
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Natural |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Features | Anti-slip design |
Texture | Textured |
Description
Designed to handle the food service process! These gloves are perfect for everyday domestic tasks. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Latex Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.
The comfortable grip and ambidextrous fit allow you to wear these on both left and right hands. These gloves are food safe and protect your hand from liquids, chemicals, and splashes. These gloves are made from high-quality natural latex to help protect your hands and prevent contamination. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
The comfortable grip and ambidextrous fit allow you to wear these on both left and right hands. These gloves are food safe and protect your hand from liquids, chemicals, and splashes. These gloves are made from high-quality natural latex to help protect your hands and prevent contamination. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- KLEEN CHEF Latex Disposable Gloves, Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR)
- KLEEN CHEF Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK, Natural (KC-MS-M-DLG-1NR)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, S, 100 PK, Clear (KC-MS-S-FHVG-1CL)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR-Z)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (KC-MS-S-FHVG-1CL-Z)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- Kleen Chef Gloves & Hand Protection