Kleen Chef

Knit Cotton Work Gloves White, OSFM, PK6


original price: $12.42
6% off
new price: $11.65
/pk 6, $1.94/ea
Sold in multiples of 2 for $23.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

KLEEN CHEF Knit Cotton Work Gloves, Color-White, 6 Pairs/Polybag
EASY & REUSABLE: One size fits most cotton gloves, ideal for various activities, lightweight, comfortable and machine washable. Knit gloves ideal for buying in bulk.
DESIGNED FOR COMFORT AND DURABILITY: 36 Pair Pack of string knit gloves made with a durable and long-lasting weave from a cotton polyester blend. The gloves can be worn on either hand and is reversible. The elastic woven wrist offers a snug fit to skin, while the threaded wrist edge offers increased durability and helps to prevent unraveling when the glove is washed.
ADDITIONAL USAGE: For added insulation, warmth or protection, these work great as an insulating liner for outer shell gloves.
LIGHTWEIGHT & INSULATING: Offering a lightweight, yet insulating and protective coverage. Ideal for indoor or outdoor, lightweight warmth and protection. Uses include, but are not limited to: cold storage handling, general maintenance, packaging, inspection, material handling, assembly, labor, woodworking, sports, shipping and receiving.
Bison Life Cotton Knit Work Gloves are an economical alternative to canvas and jersey gloves. The Bison Life BIS-KBG-05 is a seamless, reversible cotton/polyester knit glove. These heavyweight white cotton work gloves feature a color-coded threaded wrist edge to prevent unraveling when the glove is washed. These are perfect for handling food in cold storage, general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving. These gloves also serve as a great insulating liner for warmth. One size fits most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.