Shop All Disposable Gloves
Kleen Chef
Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK
Mfr # BLKC-TPE-ES02-200
Zoro # G8588829
original price:
$20.97
18% off
new price: $16.99
/pk 200, $0.08/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OneSize
- Material Hybrid Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleen Chef
- MFR # BLKC-TPE-ES02-200
- Zoro # G8588829
- UPC # 810025606282
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | OneSize |
Details
Item | Disposable Gloves |
Material | Hybrid Thermoplastic Elastomer |
Description
KLEEN CHEF hybrid thermoplastic elastomer disposable gloves,200 Pcs/Box
Designed for comfort: smooth and silky materials for more durability and comfort
Easy to wear and remove: TPE is a perfect mixture of rubber and plastic to get the silky smooth, comfortable texture which allows for easy on and easy off
Built for safety and protection: single-use only for a quick clean up and to prevent spreading of germs
KLEEN CHEF Thermoplastic Elastomer Disposable Gloves have a sleek and easy touch, making it effortless to wear and remove in fast-paced environments. Includes an excellent tactile sensation in direct contact with skin. Designed with TPE (Thermoplastic Elastomer), which is a precise mixture of rubber and plastic that creates a satisfying silky feel. Developed for safe use in contact with food handling and conveniently disposable for quick and easy cleanup. These gloves are often favorable when working with oily or greasy food types. The hybrid stretch-ability is strong enough to be used in a broad range of activities. Flexible, affordable, and comfortable, TPE gloves may be used in various usages. Safe applications and usages. Safe for food handling, industrial kitchen, beauty and salon, cleaning, painting, etc.
Designed for comfort: smooth and silky materials for more durability and comfort
Easy to wear and remove: TPE is a perfect mixture of rubber and plastic to get the silky smooth, comfortable texture which allows for easy on and easy off
Built for safety and protection: single-use only for a quick clean up and to prevent spreading of germs
KLEEN CHEF Thermoplastic Elastomer Disposable Gloves have a sleek and easy touch, making it effortless to wear and remove in fast-paced environments. Includes an excellent tactile sensation in direct contact with skin. Designed with TPE (Thermoplastic Elastomer), which is a precise mixture of rubber and plastic that creates a satisfying silky feel. Developed for safe use in contact with food handling and conveniently disposable for quick and easy cleanup. These gloves are often favorable when working with oily or greasy food types. The hybrid stretch-ability is strong enough to be used in a broad range of activities. Flexible, affordable, and comfortable, TPE gloves may be used in various usages. Safe applications and usages. Safe for food handling, industrial kitchen, beauty and salon, cleaning, painting, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat, 15" H (SPKHZ-PAIL)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, M, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-M)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (KC-MS-S-DNG-1BL-Z)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (KC-MS-L-FHVG-1CL-Z)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, L, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-L)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Lavender (NGPF7001-V)
- Kleen Chef Disposable Gloves