Shop All Adhesive Primers, Activators and Removers
Klean-Strip
Wood Glue, Tan, 8 oz, Bottle
Mfr # GKGF75015
Zoro # G107678277
Sold in multiples of 2 for $88.58
$88.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 8 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klean-Strip
- MFR # GKGF75015
- Zoro # G107678277
- UPC # 30192750155
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 oz |
Details
Item | Wood Glue |
Color | Tan |
Container Type | Bottle |
Description
KleanStrip Green floor adhesive remover is a biodegradable formula for removing adhesives from wood, concrete, metal and masonry It contains no methylene chloride, VOC caustic or petroleum distillates Its low odor makes it safe for indoor use It is easy to use because it stays wet and active for up to 24 hr, allowing stripping of large areas in one step It can be allowed to work overnight Removes most mastics, liquid nails, floor covering adhesives and latex adhesives in 1 to 3 hr Covers 10 to 15 sqftqt
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 85 g, Blue, Temp Range -58 to 662 Degrees F (HUBA01)
- LIQUID NAILS Liquid Nails FRP Construction Adhesive, Chemical Base Acrylic Latex, 1 gal (FRP-310 GALLON)
- LOCTITE Sealant Sili Rubber Clear 10Oz (1508974)
- KLEAN-STRIP Epoxy Adhesive, Gray, 22 oz (FG659)
- KLEAN-STRIP 12 Oz Goof Off Professional Strength Remover (FG658)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Remover (FG654)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- KLEAN-STRIP 1 Gal Goof Off Professional Strength Remover (FG657)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- Klean-Strip Adhesive Primers, Activators and Removers