Shop All Adhesive Primers, Activators and Removers
Klean-Strip
12 Oz Goof Off Professional Strength Remover
Mfr # FG658
Zoro # G7775795
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klean-Strip
- MFR # FG658
- Zoro # G7775795
- UPC # 93945306580
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 oz |
Details
Item | All Purpose Glue |
Description
The miracle remover that cuts through the toughest spots and stains quickly. It even removes spots that would otherwise ruin your belongings. Use it to eliminate costly messes and mistakes around the garage, workshop and home. Use it when all else fails. It cleans adhesive, glue, oil, tar and dried latex paint. Also great for stains, crayon, pen, marker, graffiti, varnish, gum, candle wax, scuff marks, caulk, stickers, decals, lipstick and makeup, road grim, bugs and tree sap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- BLUE DOLPHIN Tape Poly Seam 2.36Inx90Ft (TP POLY SEAM 0236)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Remover (FG654)
- KLEAN-STRIP 1 Gal Goof Off Professional Strength Remover (FG657)
- KLEAN-STRIP Wood Glue, Tan, 8 oz, Bottle (GKGF75015)
- KLEAN-STRIP Epoxy Adhesive, Gray, 22 oz (FG659)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 22 oz, Trigger Spray Bottle, 6 PK (MTS 40701)
- DE-SOLV-IT 1 Gal. Contractors' Solvent Adhesive Remover (10151)
- Klean-Strip Adhesive Primers, Activators and Removers