Shop All Double Sided Foam Tapes
Klasse
Double Sided Tape, Foam, 1/2 in, Gray, 36 yd
Mfr # 1011G
Zoro # G8090126
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klasse
- MFR # 1011G
- Zoro # G8090126
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Length | 36 yd. |
Tape Core Diameter | 3 in |
Width | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.92 m |
Metric Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Firm Foam Tape, Tape Brand Halco, Sub-Brand VHB(TM), Series 403, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Automotive, Construction, Electronics, Indoor Only, Continuous Roll, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- WESTWARD Hot Melt Adhesive, Clear, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- JES INNOVATIONS 400 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D4)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 260IN, BULK (A05-0260)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1006WX)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 3", White, 324/Roll (T95217)
- Klasse Double Sided Foam Tapes