Shop All Double Sided Foam Tapes
Klasse
Double Sided Tape, Foam, 1 in, White, 36 yd
Mfr # 1006WX
Zoro # G8346362
original price:
$58.61
12% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klasse
- MFR # 1006WX
- Zoro # G8346362
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Width | 1" |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Firm Foam Tape, Tape Brand Halco, Sub-Brand VHB(TM), Series 403, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Automotive, Construction, Electronics, Indoor Only, Continuous Roll, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Thickness 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite Super Glue Gel, 4 gm Carded Tube, Clear, Gel (1399965)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- FASTCAP Speed Tape 1in X 50 Ft (STAPE.1X50)
- RESCUE TAPE RESCUE TAPE 1"" X 12' YLW (RT12012BYE)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- 3M 3M GPT020 Double Coated Tape 1/2" circles - 250 per pack (3M GPT-020)
- Klasse Foam Tape