Shop All Double Sided Foam Tapes
Klasse
Double Sided Tape, Foam, 1 in, Clear, 36 yd
Mfr # 1005T
Zoro # G7804876
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klasse
- MFR # 1005T
- Zoro # G7804876
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Width | 1" |
Length | 36 yd. |
Tape Core Diameter | 3 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.92 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Halco, Sub-Brand VHB(TM), Series 403, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Automotive, Construction, Electronics, Indoor Only, Continuous Roll, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Thickness 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6000 High Viscosity Series, Clear, 3.7 oz, Tube (220011)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- Klasse Foam Tape