Shop All Abrasive Pads & Sponges
Klass Tools
Single Angle Sanding Sponge (Set of 2 Coarse & Medium Grits) (60 Sets), 60PK
Mfr # KLA-CON-SAN-SPO-9020x60
Zoro # G605379508
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klass Tools
- MFR # KLA-CON-SAN-SPO-9020x60
- Zoro # G605379508
- Country of Origin Unknown
- Category Abrasive Pads & Sponges
Description
Sand and shape contours with flexible foam sanding pads that conform to almost any surface. Great for sanding odd shapes, edges and grooves. These sanding pads can be used wet or dry. Reusable and washable, they last longer than sandpaper. Uses include wood, drywall, metal, auto body sanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 (7100023340)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- ALC Rubber Blast Gloves, PR (11640)
- KLASS TOOLS Dual Angle Sanding Sponge (Coarse/Medium Grit) (24 Sponges), 24PK (KLA-CON-SAN-SPO-3103x24)
- MIRKA Sponge 4-Sided 4"X2.75"X1" P220 (1353-220)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- DIABLO Ultraflex 7 in. L X 4-4/5 in. W 60 Grit Medium Block Sanding Sponge (DFPFLEXMED02G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105623)
- Klass Tools Abrasive Pads & Sponges