Shop All Abrasive Pads & Sponges
Klass Tools
Single Angle Sanding Sponge (Fine Grit) (24 Sponges), 24PK
Mfr # KLA-CON-SAN-SPO-0205x24
Zoro # G205379465
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klass Tools
- MFR # KLA-CON-SAN-SPO-0205x24
- Zoro # G205379465
- Country of Origin Unknown
- Category Abrasive Pads & Sponges
Description
Sand and shape contours with flexible foam sanding pads that conform to almost any surface. Great for sanding odd shapes, edges and grooves. These sanding pads can be used wet or dry. Reusable and washable, they last longer than sandpaper. Uses include wood, drywall, metal, auto body sanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- KLASS TOOLS Dual Angle Sanding Sponge (Coarse/Medium Grit) (24 Sponges), 24PK (KLA-CON-SAN-SPO-3103x24)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- VIRGINIA ABRASIVES 416-25174 17 x 1 in. Black Thin Nylon Pad, 10PK (758964)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106028)
- NORTON CO ProSand 5X Contour Sanding Pad, Coarse, PK 2 (82080)
- GATOR FINISHING Drywall CeraMax Sandpaper Super Sponge, 120 Fine Grit (7443)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- Klass Tools Abrasive Pads & Sponges