KJB Security Products SC97104K Zone Shield 4K Night Vision Smoke Detector DVR Side View
Mfr # SC97104K
Zoro # G804068845
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kjb Security
- MFR # SC97104K
- Zoro # G804068845
- UPC # 738549886730
- Country of Origin Canada
- Category Security Video Cameras
Description
4K Built into this NON-FUNCTIONAL smoke detector is a DVR and high definition night vision camera that can capture action up to 20 feet away. With multiple recording modes and invisible IRs, this camera is for long term survallince using AC power some installation required.
Zone Shield hidden cameras are built into a variety of common working household and business fixtures and capture HD crystal clear video up to 60 frames per second. Supported by continuous power, all Zone Shield DVRs combine customizable recording features such as night vision, adjustable resolution, time/date stamp, and adjustable frame rate to make 24 hour surveillance a snap. Store up to 128GB of footage on a removable memory card.
Features- HD Resolution UP to 4K
- Selectable Resolution 4K-720
- Adjsutable frame rates as high as 120FPS
- Indoor/Outdoor Hidden Video Surveillance Systems (select models)
- Long Lasting Rechargeable Battery using PIR Sensor Provide Up To 90 days of Standby (16 hours Continuous record)
- Night Vision - Hidden IR Lights Capture Video at Night (select models)
- Time/Date Stamped Files
- Digital CMOS camera with 2160 Image Censor Provides Crystal Clear Captured Video
- Memory Card Recording for Portable, Transferable Storage - up to 128GB
- Easy HD Video Playback Now Capable of Playback on Windows, Apple, Android and Other Platforms
- 2280x2160 Effective Pixels
- Sensor Sony IMX326
- CMOS Sensor High-speed
- Video Imaging Funciton
- 1/2.7" Lens
- IR Filter 940nm
- Aperture F2.2
- 120° Field of View
- 4K- 24fps, 2K- 30fps, 1296P- 30fps, 1080P- 60fps & 30fps, 720P- 120fps & 60fps & 30fps
- H.264 Video Compression
- Time/Date Stamp
- Up to 128GB memory card capacity (Class XC1) - Confirmed with Toshiba and Samsung EVO
- Adjustable Frame Rate
- 2 Recording modes Motion and Continuous
- File Type - .MP4
- Operating Temp 32°F - 122°F
- TV or PC Playback
- Rechargeable Li-ion Battery
- Up to 16 hours Continuous Battery Life
- Up to 90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- ILC Replacement for Oreck Av-701 / Av-701b Vacuum 4.5ah AGM With F1 Terminals Battery (AV-701 / AV-701B VACUUM 4.5AH AGM WITH F1 TERMINA)
- KJB SECURITY Xtreme Life 4K Night Vision Bird Feeder (SC70504K)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- KJB SECURITY Xtreme Life 4K Electrical Box (SC70094K)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- Kjb Security Closed Circuit TV Systems & Accessories