Shop All Security Video Cameras
Kjb Security
KJB Security Products DVR259WF Digital Clock Wi-Fi HD DVR
Mfr # DVR259WF
Zoro # G603726946
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kjb Security
- MFR # DVR259WF
- Zoro # G603726946
- UPC # 738549884163
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Description
This Digital Clock HD DVR blends in with any household or office surroundings. With the capability of connecting to Wi-Fi, it can be controlled and video footage can be viewed from anywhere in the world.
Features- IP-based digital clock covert DVR, allows you to control the camera, stream live view any where in the world
- 1/29" cmOS camera
- 1080p / 720p / 480p @ 30fps
- Infrared illumination for night vision
- Great low light sensitivity of 003 Lux @ F20 * Functional digital clock
- Continuous and Motion Detection mode
- Supports up to 32GB Micro SD Card
- Exclusive app for the operation on phone
- Sensor: 1/2.9 inch cm. OS
- Recording Time: 500 min @ 1080p
- PC Interface: USB 2.0
- Indications: LED
- Recording Mode: Motion Detection/Continuous/IR Mode
- Frame Rate: Up To 30fps
- File Format: MOV, JPG
- Code Compreion: H.264
- Time Stamp: YYYYMMDD_HHMM
- Storage Capacity: SD card up to 32G
- Overwrite: Yes
- Angle of View: 78.2
- Focal Length: 4.3 mm.
- MIN Illumination: 0.03 Lux @ F2.0
- Resolution: 1080p / 720p / 480p
- Video Resolution: 1920 x 1080 / 1280 x 720 / 848 x 480
- Power Input: DC5V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leoch Lp12-2.9 Battery (LP12-2.9 BATTERY LEOCH)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Black (GGACXXC208AP15A)
- KJB SECURITY Xtreme Life 4K Electrical Box (SC70094K)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- KJB SECURITY Xtreme Life 4K Night Vision Bird Feeder (SC70504K)
- UNIVIEW UNV5MP WDR Vandal-resistent Network IR Fixed Dome(2.8mm, PoE, 30m IR, Audio, Alarm) (UNV-325SR3-DVPF28-F)
- REVO AMERICA Ultra HD 4 Channel 1TB NVR Surveillance System with 4 x 2 Megapixel Cameras (RU42B4E-1T)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- Kjb Security Security Video Cameras