Kiyota International

Super HT Mini Pap Pen, 2.5mm


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 0.5 in
  • Width 4-1/2 in
  • Height 5-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0.5 in
Width 4-1/2 in
Height 5-3/4 in

Description

The PAP Pen draws thin film-like, hydrophobic barriers on microscope slides. This barrier creates the proper surface tension to hold antibody solutions and other specimens within a target area. The PAP Pen releases fluid in precise amounts to provide optimum surface tension. This eliminates the possibility of flooding the slide.The PAP Pen can be effectively used for immunostaining by the PAP (peroxidase-Antiperoxidase), ABC, frozen section and fluorescent antibodies methods. If the frozen section method is used, two specimens are easily separated by applying two individual circles on the same slide. The PAP Pen contains a special water repellent formulation that is insoluble in alcohol and acetone. It can be removed with xylene if desired after staining procedures are completed.WARNING! This product can expose you to 1-Bromopropane, a chemical which is known to the State of California to cause developmental reproductive harm. For more information go to www.P65Warnings.ca.gov.
Apply on wet or dry slides Superior adhesion Temperature resistant to +120°CShipping Weight: 0.05 lbs
Shipping Dimensions: 4.50 x 5.75 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.