Shop All Marine Paints
Kiwigrip
1 Liter Pouch, Black w/4 in. Roller
Mfr # KG-1BK-PR
Zoro # G508640590
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kiwigrip
- MFR # KG-1BK-PR
- Zoro # G508640590
- UPC # 15568074677
- Country of Origin New Zealand
- Category Marine Paints
Description
1 Liter Pouch - Black with 4 in. Roller KiwiGrip is a durable, non-skid deck coating system developed by New Zealand yachtsmen specifically for use on boats. Most other traction or anti-slip coatings are simply repackaged industrial products. The hard acrylic polymer provides a durable, homogeneous, elastic surface. It spreads quickly and easily. By using one of KiwiGrip's proprietary rollers and by varying application techniques, the texture can be adjusted from fine to aggressive for the right amount of traction. In late 2011, KiwiGrip introduced an improved formulation for longer working time and improved color retention. Features: Low-glare, IR reflective finish Homogenous color that won't wear through and expose filler materials UV stabilizer for consistent color Vary texture by application technique used Apply over wood, fiberglass, epoxy, concrete, or metal Rolls over other worn non-skid surfaces nicely Non-toxic, no volatile solvents, very low VOC Cleans up with soap and water Complete, detailed in. how-to in. instructions come with every can Coverage: 2 square meters per liter 80 SF/Gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Rotor Clip A-340 E - Ring Applicator For Ring C - 28 DE - 4 (A-340N)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00831008)
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- RUST-OLEUM Spray Paint, Clear, 12 oz (334029)
- KIWIGRIP 4, 1 Liter Pouches, Black with 4 in. Roller (KG-4BK-PR)
- KIWIGRIP 4 - 1 Liter Pouches - White w/4" Roller (KG-4WP-R)
- KIWIGRIP Grey 1 Liter Pouch With Roller (KG-1GP-R)
- KIWIGRIP White 1 Liter Pouch With Roller (KG-1WP-R)
- KIWIGRIP 4" Roller Brush (KG1020-4)
- KIWIGRIP 4 - 1 Liter Pouches - Cream w/4" Roller (KG-4CP-R)
- INTERLUX Interlux 404/14G Epoxy Primekote, White, Gal., PK 2 (404/14G)
- Kiwigrip Marine Paints