Kiwi

Kiwi 60in. Black & Sand Outdoor Shoe Laces 662-032 - Pack of 6


product price: $45.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shoe laces
  • Outdoor
  • Cord
  • 60"
  • Black and Sand
  • Carded
  • Length: 0.88
  • Width: 5.88
  • Height: 1.88
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.