Kiwi

Gate Hinge, Polymer/Stainless Steel, PR


product price: $41.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Black Enamel
  • Material Plastic
  • Range of Motion 180 Degrees
  • Frame Leaf Width 15/16 in
  • Load Capacity 55 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kiwi
  • MFR # KFP
  • Zoro # G5000816
  • UPC #
    736494009525
  • Country of Origin Australia
  • Category Gate Hinges

Dimensions

Frame Leaf Width 15/16 in
Frame Leaf Height 4 15/16 in
Overall Knuckle Height 13/16 in
Door Leaf Height 4 5/16 in
Door Leaf Width 1 1/2 in

Details

Item Pivot Hinge
Finish Black Enamel
Material Plastic
Range of Motion 180 Degrees
Load Capacity 55 lb
Corners Rounded
Orientation Non Handed
Hardware Included
Door Leaf Thickness 0.187 in
Holes per Leaf 2
Pin Material Stainless Steel
Pin Type Nonremovable
Ligature Resistant No
Frame Leaf Thickness 0.187 in
Bearing Type Plain
Mounting Full Surface
Holes With

Description

Pivot Hinge, Plastic Material, Black Enamel Finish, 55 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, 13/16 in Overall Knuckle Height, Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 4 5/16 in, Door Leaf Width 1 1/2 in, Frame Leaf Height 4 15/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.