- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Master Tool Set, 1033-Pc, w/ Case
Shop All Master Sets
This Product is Discontinued
Kitmaster
Master Tool Set, 1033-Pc, w/ Case (Discontinued)
Mfr # JKTC0009891
Zoro # G0112610
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Storage Case
- Number of Pieces 1,033
- Primary Application General Purpose
- Tool Families Included Cutting Tools, Deburring and Finishing Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Net 30
Frequently Bought Together
Product Information
- Brand Kitmaster
- MFR # JKTC0009891
- Zoro # G0112610
- UPC # 662679144128
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in; 3/4 in |
Details
Item | Master Tool Set |
Includes | Storage Case |
Number of Pieces | 1,033 |
Primary Application | General Purpose |
Tool Families Included | Cutting Tools, Deburring and Finishing Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches |
Standards | ASME |
Tool Storage Included | Yes |
SAE or Metric | Metric, SAE |
Nonsparking | No |
Drilling, Extracting, and Tapping Tools | Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 21/32", 3/16", 3/8", 5/16", 7/32", 9/16" |
1/4 In. Drive Sockets/Accs. Included | Crowfoot Open End: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Extension Locking: 6 in, Extension Wobble: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Driver, Universal Joint, Universal Socket 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Included Storage | Mfr. No. 0550-001-110, PEL1630-000-110 |
Number of Prybars and Pullers | 67 |
Nut Drivers and Nutsetters Included | Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
No. of Putty Knives and Scrapers Included | 3 |
Number of Electrical and Telecomm Tools | 1 |
Inspection and Retrieving Tools Included | Cotter Pin Puller Tool, Oval Inspection Mirror, Pick Set 4 PC: 45 Degree Hook Pick, 90 Degree Hook Pick, Cotter Pin Puller Pick, Curved Hook Pick, Pocket Magnetic Retrieving Tool: 16-3/4 in to 26-3/4 in, Telescopic Rectangular Inspection Mirror |
Pliers Included | Bent Needle Nose: 6-5/16, Diagonal Cutting w/Grip: 6-1/16 in, 7-5/16 in, Duckbill w/Grip: 7-25/32 in, End Cutting w/Grip: 8-1/4 in, Hose Clamp w/Grip: 7-3/4 in, Lineman's w/Grip: 8-5/8 in, Locking Curved: 9-1/4 in, Locking Long Nose: 6-29/32 in, Locking Straight: 7-15/32 in, Needle Nose w/Grip: 6-1/16 in, Needle Nose w/Side Cutter: 6-5/8 in, Retaining Ring Plier Set, Slip-Joint: 6-9/16 in, 8-1/16 in, Small Angle Nose w/Grip: 5-1/4 in, Tongue and Groove Power Track II w/Grip: 4-5/8 in, 7-1/8 in, 10-3/16 in, 16-7/8 in |
Number of Pliers | 11 |
Miscellaneous Tools Included | 76 PC Tap and Die Set, Bit Insert Phillips #1: 1/4 in Hex, 5/16 in Hex, Bit Insert Phillips #2: 1/4 in Hex, 5/16 in Hex, Bit Insert Phillips #3: (2) 1/4 in Hex, 5/16 in Hex, C-Clamp: 0 in to 4 in, Power Bit Holder: 1/4 in, 5/16 in, Power Insert Bit Phillips Hex: #1, #2, Set Bit 28 PC, Set Bit Insert 38 PC, Slotted Hex Insert Bit: (3) 3/16 in, 7/32 in, (2) 9/32 in, Slotted Hex Insert Bit - 5/16 in : 10F-12R, 14F-16R, Tubing Flaring Tool |
Tool Kit Product Grouping | Tool Kits |
Deburring and Finishing Tools Included | File Ignition Point |
Cutting Tools Included | Hacksaw, Lockback Knife: 3-3/4 in, Retractable Blade Utility Knife, Self Retracting Safety Blade Utility Knife, Snip Aviation Straight, Snip Combination: 14 in, Snip Duckbill: 7 in, Snip Miniature, Snip Straight: 12-3/4 in, Tubing Cutter |
Screwdrivers Included | Cabinet Round Bar: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 3 in, 3/16 in x 4 in, 3/16 in x 8 in, Keystone Round Bar: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Phillips Round Bar: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Pocket Screwdriver: 1/8 in x 2 in, Precision Screwdriver Set: #0, #1, 1.4mm, 2mm, 2.4mm, 3mm, Ratcheting Screwdriver Bit Set, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in |
Hex and Torx Keys Included | Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Number of Wrenches | 178 |
Number of Cutting Tools | 10 |
3/4 In. Drive Sockets/Accs. Included | Extension: 4 in, 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Impact Socket 6 PT: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 1-5/16 in, 3/4 in, 7/8 in, Ratchet, Socket 12 PT: 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint |
Number of Nut Drivers and Nutsetters | 22 |
Number of Measuring Tools | 3 |
Putty Knives and Scrapers Included | Gasket and Carbon Scraper: 1-1/2 in, 1-1/16 in, Putty Knife Flexible: 1-1/4 in |
1/2 In. Drive Sockets/Accs. Included | (3) Ratchet, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 1/2 in, 1/4 in, 10 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19/32 in, 19mm, 20mm, 21mm, 21mm ,22mm, 22mm, 23mm, 24mm, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Crowfoot Flare Nut: 1-1/2 in, Crowfoot Open End: 1 in, Drag Link: 3/4 in, Extension Impact: 2 in, Extension Locking: 10 in, Extension Wobble: 2 in, Extension: 2-1/2 in, Flex Head Ratchet: 17-3/32 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, Impact Socket 6 PT: 1 in, Impact Socket Deep 6 PT: 1 in, Impact Socket Hex Bit: 1/2 in, Socket 12 PT: 1 in, Socket 8 PT: 1 in, Socket Bit Hex: 1/2 in, Socket Deep 12 PT: 1 in, Universal Joint, Universal Socket 12 PT: 1/2 in |
Electrical and Telecomm Tools Included | Wire Stripper: 8-1/4 in |
Number of Hex and Torx Keys | 22 |
Tool Storage Type Included | Case |
Number of Striking Tools | 43 |
Measuring Tools Included | Feeler Gauge 10 Blade: 0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.020 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Tape: 16 ft x 1 in, Torpedo Level: 9 in, |
Drilling, Extracting, and Tapping Tools Included | Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/16 in |
Number of Miscellaneous Tools | 24 |
Number of Deburring and Finishing Tools | 1 |
Prybars and Pullers Included | Inside Hook Jaw, Inside Jaw: 2 in Reach, Prybar Aligning: 18 in, 24 in, 28 in, Prybar Rolling Head: 12 in, 16 in, Puller Blind Bearing, Puller Blind Bearing Screw, (2) Puller Cap Screw, Puller Crossarm: (2) 2 Way, 3 Way, Puller Handle T-Rod, Puller Jaw 10 Ton: Cap Screw, Dual Reach, Narrow, Puller Jaw 6 Ton: Dual Reach, Narrow, Puller Jaw Block: 6 Ton, 10 Ton, Puller Jaw Block Lock, Puller Jaw Block Screw, Puller Jaw Reversible: 4 in Reach, 6 in, Reach, Puller Jaw Reversible: 6 Ton, 10 Ton, Puller Nut Adjustable Reversible, (2) Puller Nut Hex, Puller Pin Pivot, Puller Rod Slide, Puller Rod Threader, (2) Puller Screw Cap, (2) Puller Screw Forcing ACME, (2) Puller Separator Plate, Puller Slide Hammer: 2-1/2 lb, 5 lb, Puller Step Plate: 3/4 in, 7/8 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, (2) Puller Tip Detachable, Puller Yoke 2 Way ACME, Puller Yoke 3 Way Jaw ACME, Wonder Bar, Rear Axle Flange, (2) Puller Slotted Crossarm, (2) Puller Spring Clip, |
Number of Consumable Parts | 0 |
Wrenches Included | 1 in, 1-1/16 in, 1-1/16 in x 1-1/8 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 1/4 in, 1/4 in x 5/16 in, 10 in, 10mm, 10mm x 11mm, 10mm x 12mm, 11/16 in, 11/16 in x 3/4 in, 11/32 in, 11/32 in x 3/8 in, 11mm, 11mm x 13mm, 12 in, 12mm, 12mm x 13mm, 12mm x 14mm, 13/16 in, 13/16 in x 7/8 in, 13/64 in x 15/64 in, 13mm, 13mm x 14mm, 14 in, 14mm, 14mm x 15mm, 15 in, 15/16 in, 15/16 in x 1 in, 15/64 in, 15/64 in x 13/64 in, 15mm, 15mm x 17mm, 16mm, 16mm x 17mm, 16mm x 18mm, 17mm, 17mm x 19mm, 18 in, 18mm, 18mm x 19mm, 19mm, 20mm, 20mm x 22mm, 21mm, 21mm x 23mm, 21mm x 24mm, 22mm, 22mm x 24mm, 23mm, 24mm, 24mm x 26mm, 27mm x 30mm, 3/16 in, 3/4 in, 3/4 in x 7/8 in, 3/8 in, 3/8 in x 11/32 in, 3/8 in x 5/16 in, 3/8 in x 7/16 in, 30mm x 32mm, 5/16 in, 5/16 in x 3/8 in, 5/16 in x 9/32 in, 5/32 in, 5/8 in, 5/8 in x 11/16 in, 5/8 in x 3/4 in, 6mm x 7mm, 7/16 in, 7/16 in x 1/2 in, 7/32 in, 7/32 in x 1/4 in, 7/8 in, 7mm, 7mm x 8mm, 8 in, 8mm, 8mm x 9mm, 9/16 in, 9/16 in x 5/8 in, 9/32 in, 9/32 in x 5/16 in, 9mm, 9mm x 10mm, 9mm x 11mm, Adjustable: 6 in, Angle Open End: 1 in, Box 12 PT: 1-1/16 in x 1-1/8 in, Chain Wrench: 16-1/2 in, Combination 12 PT: 3/4 in, Combination Flex Head 12 PT: 1/2 in, Flare Nut 6 PT: 7mm x 8mm, Flare Nut Combination 6 PT: 1/2 in, Flare Nut Ratchet 12 PT: 1/2 in, Ignition Wrench: 1/4 in x 7/32 in, Obstruction: 5/8 in x 3/4 in, Offset Box 12 PT: 6mm x 7mm, Open End: 1/2 in x 9/16 in, Pipe Wrench: 10 in, Ratcheting Box: 1/2 in x 9/16 in, Ratcheting Head Micrometer Torque: 50-250 ft.-lb., Short Angle Open End: 1/2 in, Short Box 12 PT: 1/2 in x 9/16 in, Short Combination 12 PT: 1/4 in, Short Combination 6 PT: 1/8 in |
Number of Screwdrivers | 24 |
Striking Tools Included | Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Chisel/Punch Holder, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Hammer Brass: (2) 1-1/2 lb, Hammer Tip: Hard, Medium, Medium Hard, Soft Super Soft, Tough, Extra Hard, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Rubber Mallet, Soft Face Hammer: 21 oz, 52 oz, Soft Face Hammer No Tip: 1 lb |
Number of Sockets/Accs. | 505 |
Number of Inspection and Retrieving Tools | 5 |
Number of Drilling, Extracting, and Tapping Tools | 20 |
3/8 In. Drive Sockets/Accs. Included | (2) Ratchet, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10mm, 11.16 in, 11/16 in, 11/32 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3/16 in, 3/4 in, 3/8 in, 4mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8 in, 8mm, 9/16 in, 9/16 in,, 9/32 in, 9mm, Crowfoot Open End: 1 in, Extension Locking: 6 in, Extension Wobble in: 3 in, Extension: 3 in, Flex Head Ratchet: 8-1/2 in, Hand Impact Driver, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, Impact Socket 6 PT: 1 in, Socket 12 PT: 1 in, Socket 8 PT: 1/2 in, Socket Bit Hex: 1/4 in, Socket Bit Phillips: #2, Socket Bit Slotted: 1/4 in, Socket Deep 12 PT: 1 in, Universal Joint, Universal Socket 12 PT: 1/2 in, Universal Socket 6 PT: 1/2 in |
Compatible Tool Storage Manufacturer Model Number | Mfr. No. 0550-001-110, PEL1630-000-110 |
Measurement Type | Metric |
Number of Measuring and Testing Tools | 0 |
Plumbing Tools Included | None |
Tool Storage Type | Tool Case |
Number of Abrasives and Finishing Tools | 0 |
Number of Putty Knives and Scrapers | 0 |
Insulated | No |
Abrasives and Finishing Tools Included | None |
Number of Sockets, Drive Tools, and Accessories | 0 |
Electrical and Telecom Tools Included | None |
Sockets, Drive Tools, and Accessories Included | None |
Measuring and Testing Tools Included | None |
Number of Plumbing Tools | 0 |
Non-Sparking | No |
Number of Electrical and Telecom Tools | 0 |
Wrenches Included | Adjustable: 6", 8", 10", 12", 15", Angle Open End: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Box 12 PT: 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", Chain Wrench: 16-1/2", Combination 12 PT: 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Combination Flex Head 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Flare Nut 6 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Flare Nut Combination 6 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Flare Nut Ratchet 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Ignition Wrench: 1/4" x 7/32", 11/32" x 3/8", 13/64" x 15/64", 15/64" x 13/64", 3/8" x 11/32", 5/16" x 9/32", 7/32" x 1/4", 9/32" x 5/16", Obstruction: 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Offset Box 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open End: 1/2" x 9/16", 1/4" x 5/16", 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 3/8" x 5/16", 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10", 14", 18", Ratcheting Box: 1/2" x 9/16", 1/4" x 5/16", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Head Micrometer Torque: 50-250 ft.-lb., Short Angle Open End: 1/2", 1/4", 11/32", 15/64", 3/8", 5/16", 7/16", 7/32", 9/32", Short Box 12 PT: 1/2" x 9/16", 3/8" x 7/16", 5/16" x 3/8", 5/8" x 3/4", Short Combination 6 PT: 1/8", 3/16", 5/32", Short Combination 12 PT: 1/4", 11/32", 3/8", 5/16", 9/32" |
Description
Master Tool Set, Tool Storage Type Tool Case, Measurement Type Metric, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 1,033
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.