Shop All Barware and Beverage Service
Kitchenaid
KitchenAid 6009355 Black ABS & Stainless Steel Manual Bottle & Can Opener
Mfr # 6009355
Zoro # G003980160
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kitchenaid
- MFR # 6009355
- Zoro # G003980160
- UPC # 24131404902
- Country of Origin Unknown
- Category Barware and Beverage Service
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Color: Black
- Material: ABS/Stainless Steel
- Type: Manual
- Product Type: Bottle/Can Opener
- ANSI Certified: No
- ADA Compliant: Yes
- Dishwasher Safe: No
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Small Striped Baggy Cargo Chef Pants (1059S)
- WHIRLPOOL Elbow (4396006RW)
- CORNELIUS Key Only K2007 (167439000)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- KITCHENAID KitchenAid 6009342 Gloss Red ABS & Stainless Steel Manual Bottle & Can Opener (6009342)
- PRIMELINE TOOLS Standard Plastic Ice Cube Trays (2 Pack) (MP10863)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2546 Glorious Decanter (W2546)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Teapots - 100Ct (TEE-L)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- Kitchenaid Barware and Beverage Service