Shop All Barware and Beverage Service
Kitchenaid
KitchenAid 6009342 Gloss Red ABS & Stainless Steel Manual Bottle & Can Opener
Mfr # 6009342
Zoro # G903978052
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kitchenaid
- MFR # 6009342
- Zoro # G903978052
- UPC # 24131413720
- Country of Origin Unknown
- Category Barware and Beverage Service
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Finish: Gloss
- Color: Red
- Material: ABS/Stainless Steel
- Type: Manual
- Product Type: Bottle/Can Opener
- Dishwasher Safe: No
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Flame RodRc98HpRc80R75R94IE 2 Kt (105000093)
- SPARKLING ICE Orange Mango Carbonated Water 17 oz (24574)
- MANITOWOC Agitator Pin (5010452)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- BAXTON STUDIO Savino Mid-Century Modern White and Walnut Finished Wood Wine Cabinet (150-9234)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- SPECTRUM .25 in. H X 4 in. W X 1.3 in. L Clear Plastic Coaster Set (19850)
- TABLECRAFT Free Flow Hinged Flip Cap Jet Pourer, SS (320C)
- ORCA Orca 260080 22 oz Hydra Powder Coated Bottle; Black (260080)
- LS ARTS Snowman Snow Globe Bottle Stopper (XM-1166)
- COUNTERART Counter Art CART24206 Wine Glass Cork Caddy (CART24206)
- Kitchenaid Barware and Beverage Service