Shop All Peelers, Cutters and Slicers
Kitchenaid
KitchenAid 6009341 Red ABS Plastic & Stainless Steel Egg Slicer
Mfr # 6009341
Zoro # G403849630
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kitchenaid
- MFR # 6009341
- Zoro # G403849630
- UPC # 24131419005
- Country of Origin Unknown
- Category Peelers, Cutters and Slicers
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Color: Red
- Material: ABS Plastic/Stainless Steel
- Product Type: Egg Slicer
- Dishwasher Safe: Yes
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Dark Green (20320)
- SCOTSMAN Floar Bar - Sce275 (02-3383-03)
- KITCHENAID KitchenAid 6009348 Red ABS Plastic & Stainless Steel Fruit Slicer (6009348)
- KITCHENAID Black ABS Plastic & Stainless Steel Cheese Slicer (6009334)
- KITCHENAID KitchenAid 6009340 3.5 x 8.5 in. Black ABS & Nylon Solid Turner (6009340)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- NATIONAL PRESTO Presto Semi-Gloss White 12 Food Dehydrator (06301)
- CORE KITCHEN Apple Slicer Abs/Ss Gray (AC29824)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- Kitchenaid Peelers, Cutters and Slicers