Shop All Drinking Glasses
Kitchen Queen
Pure & Simple Serve Riesling Wine Glass - 10.5 oz.
Mfr # KI374754
Zoro # G703923948
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kitchen Queen
- MFR # KI374754
- Zoro # G703923948
- UPC # 661541823499
- Country of Origin China
- Category Drinking Glasses
Description
The Pure and Simple Serve Collection features a large variety of oversized bowl shapes designed to amplify the aroma and taste of one's preferred grape selection to the fullest.
Features- Lead and barium free yet the clarity and elegance of fine crystal
- Classic and timeless design
- Made with titanium for extra strength and durability
- Dishwasher safe
- Capacity - 10.5 oz.
- Pack of - 6
- Height - 7.5 in.
- Set of - 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WHIP, WIRE (20 QT) for Hobart - Part# 00-23511-2 (00-23511-2)
- LEER Threshold Cap 36 Door 2 Way (6509050)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 12 1/8, w/32 oz. Scoop (FG9F7700CLR)
- CRISTAR Cristar CR4440AL12 Premier Wate Wine Goblet (CR4440AL12)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6511 Traditional Cognac-Brandy Balloon Snifter- Set of 4 (W6511)
- LIBBEY Libbey Vino Deco - 16 oz. Vina Wine Glass, PK12 (7533/1358M)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Rocks Glass, 10-1/2 Oz, PK48 (396)
- LIBBEY Libbey 10 oz. Straight Sided Collins Glass, PK72 (53)
- LIBBEY Libbey 10 oz. Gibraltar Rock Glass 1 Glass, PK36 (15232)
- Kitchen Queen Drinking Glasses