Shop All Serving Plates and Bowls
Kitchen Aid Portable Appliance
KitchenAid - Commercial 8 Qt. Stand Mixer With Bowl Guard, White, NSF
Mfr # KSMC895WH
Zoro # G605830184
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kitchen Aid Portable Appliance
- MFR # KSMC895WH
- Zoro # G605830184
- UPC # 883049332857
- Country of Origin United States
- Category Serving Plates and Bowls
Description
Kitchenaid ksmc895wh - commercial 8 qt. Stand mixer with bowl guard, white, nsf the kitchenaid 8 quart stand mixer with bowl guard is nsf certified, sporting a high-efficiency 1.3 hp motor, which is powerful enough to handle 8+ pounds of dough and quiet enough to sit on your counter. Powercore technology delivers consistent power while reducing heat buildup for long-lasting performance. Also features speed control protection, commercial bowl-lift design, stainless steel bowl guard for added safety, robust metal control knobs, and all-metal gears and housings. power, versatility, performance: nsf certified for commercial use our most powerful, quietest available 1.3hp high efficiency dc motor is designed to run longer and delivers optimum torque with less heat buildup. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound. large capacity easily mixes recipes with up to 16 cups of flour, 13 dozen cookies or kneads dough for 8-1/4 loaves of bread in a single bowl powercore technology feedback control communicates, in micro seconds, to the motor to ensure optimal power is delivered to the bowl speed control protection reduces the risk of accidentally turning on the mixer when wiping it clean stainless steel bowl guard provides added safety commercial grade accessories come standard: stainless steel dough hook, stainless steel flat beater, stainless steel elliptical 11-wire whip, and 8 quart stainless steel bowl with "j" style handle. Beater, dough hook, and whip are all dishwasher safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vistar Collection White Narrow Rim 4 5/8" 4 oz. Fruit Bowl, PK36 (VNR-11)
- KYOCERA CERAMIC UTILTY KNIFE4.5"" (FK-110WHACE)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2.30.265.00 (HT2.30.265.00)
- IN-SINK-ERATOR Sink Adapter (12506)
- CORELLE White Glass Winter Frost White Dinner Plate 10-1/4 in. D (6003893)
- TABLECRAFT Taco Taxi, 3-4 Tacos, Stampled Circle (TRSP34)
- GENUINE JOE Printed Paper Plates 7" Diameter Plate, PK125 (10321CT)
- COMIDA Eleanor Triple Candy Dish, Satin Gold (CO3349704)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- KESSEBOHMER Kidney Lazy Super Susan 32 Shelves Only w/ Mounted Bearings Maple/Chrome, 2PK (2501180005)
- BON CHEF Bamboo Holder Full Size For 9323 Cold Wave Platter (9327)
- Kitchen Aid Portable Appliance Serving Plates and Bowls