Shop All Candy
Kit Kat
Snack Size, Crisp Wafers in Milk Chocolate, 32.34 oz Bag
Mfr # 22444
Zoro # G400918230
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate
- Capacity 32.34 oz
- Standards Contains Nuts; Kosher Certified
- Features Contains Dairy, Contains Nuts
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Flavor | Milk Chocolate |
Item | Candy Bars |
Capacity | 32.34 oz |
Standards | Contains Nuts; Kosher Certified |
Features | Contains Dairy, Contains Nuts |
Weight | 2 lbs |
Packing Type | Bag |
Description
Indulge your sweet tooth with these mini candy bars. The crunchy wafer texture mixed with the creamy milk chocolate combine for delicious flavor, while the miniature size makes them perfect for snacking, adding to lunches or stocking up the office candy supply. Individually packaged, offering convenient distribution and preventing them from getting melted together.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Pressure Regulator 3/4" Lp (M1009A)
- MANITOWOC Drain/Seal Replacement Kit For - Part# 000015240 (15240)
- PENN-UNION Terminal, Ring (12-10) (100) Pk (R9C10)
- EVERPURE CARTRIDGE, WATER FILTER(4CB5-S) for Everpure - Part# EV9617-26 (EV9617-26)
- KIT KAT Wafer Bar with Milk Chocolate, 1.5 oz Bar, PK36 (24600)
- KIT KAT Snack Size, Crisp Wafers in Milk Chocolate, 20.1 oz Bag (7668)
- RIP ROLLS Rip Rolls Blue Raspberry Flavored Licorice Candy 1.4 oz., PK288 (34974)
- TOOTSIE ROLL Tootsie Roll® Midgees, Original, 38.8 oz. Bag, 360 Pieces (TOO7806)
- LAFFY TAFFY Laffy Taffy Strawberry United States 1.5 oz., PK288 (00079200698546U)
- SWEETARTS CHERRY PUNCH R (71919)
- PRINCE OF PEACE Ginger/Lemon Chewy Candy 4 oz (F-04112)
- Kit Kat Candy