Shop All Candy
Kit Kat
Snack Size, Crisp Wafers in Milk Chocolate, 20.1 oz Bag
Mfr # 7668
Zoro # G300918231
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate
- Standards Contains Nuts; Kosher Certified
- Capacity 20.1 oz
- Weight 1.3 lbs
- Features Contains Dairy, Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Milk Chocolate |
Item | Candy Bars |
Standards | Contains Nuts; Kosher Certified |
Capacity | 20.1 oz |
Weight | 1.3 lbs |
Features | Contains Dairy, Contains Nuts |
Packing Type | Bag |
Description
Indulge your sweet tooth with these mini candy bars. The crunchy wafer texture mixed with the creamy milk chocolate combine for delicious flavor, while the miniature size makes them perfect for snacking, adding to lunches or stocking up the office candy supply. Individually packaged, offering convenient distribution and preventing them from getting melted together.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO Haribo Twin Snakes 5 oz., PK12 (37754)
- POWER SOAK SYSTEMS Thermodisc Switch Water Overte (28454)
- TR Element 2500W Watrht240V (100108314)
- GROEN Stem Assembly 2" (9048)
- KIT KAT Wafer Bar with Milk Chocolate, 1.5 oz Bar, PK36 (24600)
- KIT KAT Snack Size, Crisp Wafers in Milk Chocolate, 32.34 oz Bag (22444)
- ORCHARD VALLEY 2 oz. Orchard Valley Harvest Dark Chocolate Almonds, PK30 (V13662)
- PEARSONS Mint Patties, 175 Individually Wrapped, 3 lb Bag (235260)
- SNICKERS Altoids Cinnamon Mints 1.76 oz (255753)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 5 lb Carton (00656)
- AMERICAN SPRINKLES Rainbow Sprinkles 8 Color 6lbs, PK4 (70003224)
- Kit Kat Candy