Shop All Plumbing Specialty Tools
Kissler
Wrench, Straight Seats, 6in. L, Black Steel
Mfr # 08-0400
Zoro # G0378747
original price:
$8.76
51% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Material Black Steel
- Application Faucet Straight Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0400
- Zoro # G0378747
- UPC # 026607018538
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Length | 6 in |
Details
Item | Wrench |
Material | Black Steel |
Application | Faucet Straight Seats |
Description
Wrench, Length 6 in, Material Black Steel, Application Faucet Straight Seats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- EAGO EAGO R-133FLUSH Replacement Toilet Flushing Mechanism for TB133 (R-133FLUSH)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- KISSLER Renewable Seat, For Mfr. No. C-5 (55-0003)
- KISSLER Key, 4 Way (08-0408)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- LARSEN SUPPLY CO 16" Spr Basin Wrench (13-2027)
- ZORO SELECT Bathtub Drain Key (34A509)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- RIDGID EZ Change Faucet Tool (57003)
- Kissler Plumbing Specialty Tools