Shop All Plumbing Specialty Tools
Kissler
Wrench, Angle Seats, 6in. L, Black Steel
Mfr # 08-0401
Zoro # G0378695
original price:
$8.03
38% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Material Black Steel
- Application Faucet Angle Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0401
- Zoro # G0378695
- UPC # 026607017388
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Length | 6 in |
Details
Item | Wrench |
Material | Black Steel |
Application | Faucet Angle Seats |
Description
Wrench, Length 6 in, Material Black Steel, Application Faucet Angle Seats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- KISSLER Renewable Seat, For Mfr. No. C-5 (55-0003)
- KISSLER Key, 4 Way (08-0408)
- KISSLER Wrench, Straight Seats, 6in. L, Black Steel (08-0400)
- WHEELER-REX Copper Pipe Shut Off Tool, 3/4-1 in Cap (85)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- PLUMB PAK Wrench Garbage Disposal (PP840-9)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- Kissler Plumbing Specialty Tools