Shop All Water Connectors
Kissler
Water Supply Kit, 3/8, 12in.L, SS, Comp
Mfr # 88-1035
Zoro # G2205305
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 5/8
- Nut Material Plastic
- Supply Stop Outlet Type Comp.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-1035
- Zoro # G2205305
- UPC # 026607501207
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 5/8 |
Water Connector Inlet Size (In) | 3/8 |
Length (In.) | 12 |
Supply Stop Outlet Size (In) | 3/8 |
Supply Stop Inlet Size (In) | 5/8 |
Water Connector Outlet Size (In) | 7/8 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 3/8 in |
Hose Length | 12 in |
Description
Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- SLOAN V-553-A Coupling Cp (V553A)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-E74-317XKAB)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP Flexible Braided PVC 24 Inch Long Riser (4400443)
- Kissler Supply Lines