Shop All Water Connectors
Kissler
Water Supply Kit, 3/8, 12in.L, SS, Comp
Mfr # 88-1025
Zoro # G2273555
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 1/2
- Supply Stop Outlet Type Comp.
- Supply Stop Outlet Size (In) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-1025
- Zoro # G2273555
- UPC # 026607501184
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Supply Stop Inlet Size (In) | 1/2 |
Length (In.) | 12 |
Water Connector Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 7/8 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 3/8 in |
Hose Length | 12 in |
Description
Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15959)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (706115-08)
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- KISSLER Supply Line, 12 in. L, 3/4 in. Stop Intel (88-5105)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Washing Machine Hose, Rubber, 72" (88-5072)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- Kissler Supply Lines